Apply to be a TradeMaster!
Main product image of Flara Chrome Posi-Temp Tub/Shower Trim, 2.5 gpm, TS2913
Magnifying glass
Hover image to zoom

Flara Chrome Posi-Temp Tub/Shower Trim, 2.5 gpm, TS2913

Brand:
Moen
SKU:
TS2913
Rating:
(0)
Q&A:
(0)
Flara Chrome Posi-Temp Tub/Shower Trim, 2.5 gpm, TS2913
Magnifying glass
Hover image to zoom
$532.95 each
In Stock
In Stock
Get 1 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Flow (GPM)
2.5 MAX GPM
Product Highlight: Finish
Chrome Plated

Description

Note: This product is not approved for installation in the following states: CA, NV, WA, HI, VT, MA, OR, NY, UT, RI, NJ

Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • lever handle makes it easy to adjust the water
  • install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • 6" diameter spray head rainshower for exceptional water coverage
  • one-function full spray
  • 8 1/8"
  • diverter
  • limited lifetime

Specs

Max Flow (GPM):

2.5

Series:

Flara

Finish:

Chrome Plated

Flow Rate (GPM):

2.5

Flow Rate:

2.5 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy