Apply to be a TradeMaster!
Main product image of Flara Polished Nickel Posi-Temp Tub/Shower Trim, 2.5 gpm, TS2913NL
Magnifying glass
Hover image to zoom

Flara Polished Nickel Posi-Temp Tub/Shower Trim, 2.5 gpm, TS2913NL

Brand:
Moen
SKU:
TS2913NL
Rating:
(0)
Q&A:
(0)
Flara Polished Nickel Posi-Temp Tub/Shower Trim, 2.5 gpm, TS2913NL
Magnifying glass
Hover image to zoom
$732.12 each
Out of Stock
Out of Stock
Get it Thu, Oct 15 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Nickel
Product Highlight: Max Flow (GPM)
2.5 MAX GPM

Description

Note: This product is not approved for installation in the following states: CA, NV, WA, HI, VT, MA, OR, NY, UT, RI, NJ

Features:
  • polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • 6" diameter spray head rainshower for exceptional water coverage
  • one-function full spray
  • 8 1/8"
  • diverter
  • limited lifetime

Specs

Flow Rate:

2.5 GPM

Finish:

Polished Nickel

Flow Rate (GPM):

2.5

Max Flow (GPM):

2.5

Series:

Flara

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy