Apply to be a TradeMaster!
Main product image of Weymouth Posi-Temp Shower Trim Only (Brushed Nickel), TS32102BN
Magnifying glass
Hover image to zoom

Weymouth Posi-Temp Shower Trim Only (Brushed Nickel), TS32102BN

Brand:
Moen
SKU:
TS32102BN
Rating:
(0)
Q&A:
(0)
Weymouth Posi-Temp Shower Trim Only (Brushed Nickel), TS32102BN
Magnifying glass
Hover image to zoom
$1,080.52 each
In Stock
In Stock
Get 4 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Max Flow (GPM)
2.5 MAX GPM
Product Highlight: Finish
Brushed Nickel
Product Highlight: Standards Met
ADA Standards Met

Description

–
Note: This product is not approved for installation in the following states: CA, NV, WA, HI, VT, MA, OR, NY, UT, RI, NJ

"Weymouth's gracious Victorian details include porcelain inlays with antiqued decorative script and a refined shepherd's spout. Elegant, Traditional design details and distinctive finishing touches present a sense of uncommon luxury in the Weymouth collection. Distinctive accents include porcelain inlays that feature Euro-influenced decorative script and signature styling elements to make an extravagant statement in your Traditional bath. Coordinated lighting and accessories make an extravagant design statement.

Product Features
  • brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • lever handle makes it easy to adjust the water
  • install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • generously sized 9" diameter rainshower for exceptional water coverage
  • full spray; concentrated rinse
  • advanced, self-pressurizing Moen Immersion rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications
  • limited lifetime

Specs

–
Handle Style:

Metal Lever

Flow Rate (GPM):

2.5

Max Flow (GPM):

2.5

Flow Rate:

2.5 GPM

Application:

Bathroom

Series:

Weymouth

Type:

Trim Kit

Finish:

Brushed Nickel

Handles Included:

Yes

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy