Apply to be a TradeMaster!
Main product image of Weymouth Brushed Gold Posi-temp Tub And Shower Trim, 2.5 Gpm, TS32104BG
Magnifying glass
Hover image to zoom

Weymouth Brushed Gold Posi-temp Tub And Shower Trim, 2.5 Gpm, TS32104BG

Brand:
Moen
SKU:
TS32104BG
Rating:
(0)
Q&A:
(0)
Weymouth Brushed Gold Posi-temp Tub And Shower Trim, 2.5 Gpm, TS32104BG
Magnifying glass
Hover image to zoom
$1,198.27 each
In Stock
In Stock
Get 3 Wed, Sep 23

Want it faster?
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Flow (GPM)
2.5 MAX GPM
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Brushed Gold

Description

Note: This product is not approved for installation in the following states: CA, NV, WA, HI, VT, MA, OR, NY, UT, RI, NJ

Brushed Gold Pairs Rich, Warm Tones With Lush Texturing For A Timeless Finish

  • Lever Handle Makes It Easy To Adjust The Water
  • LifeshineFinish Assures The Ultimate In Durability And Is Guaranteed Not To Tarnish, Corrode Or Flake Off
  • Install With Posi-tempPressure Balancing Control Valve To Maintain Water Temperature Control In The Shower
  • Generously Sized 9" Diameter Rainshower For Exceptional Water Coverage
  • Two-function Spray Head Allows You To Create A More Personalized Shower Experience Full Spray; Concentrated Rinse
  • 6 3/4"
  • Diverter
  • Limited Lifetime
  • Specs

    Max Flow (GPM):

    2.5

    Flow Rate (GPM):

    2.5

    Flow Rate:

    2.5 GPM

    Handle Style:

    Metal Lever

    Series:

    Weymouth

    Finish:

    Brushed Gold

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy