Apply to be a TradeMaster!
Main product image of Smart Shower 2-Outlet Shower Controller (Terra Beige), TS3302TB
Magnifying glass
Hover image to zoom

Smart Shower 2-Outlet Shower Controller (Terra Beige), TS3302TB

Brand:
Moen
SKU:
TS3302TB
Rating:
(0)
Q&A:
(0)
Smart Shower 2-Outlet Shower Controller (Terra Beige), TS3302TB
Magnifying glass
Hover image to zoom
$522.99 each
In Stock
In Stock
Get 8 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Terra Beige
Product Highlight: Warranty
5 Year Limited Warranty

Description

–

The Moen Smart Shower creates a customized experience to meet your exact needs. Offering precise temperature control and preset options, you can operate the shower in three ways: voice control through smart speakers, the U by Moen Smart Shower App, or an in-shower controller. Plus, unique features, such as remote activation and "warm up and pause" provide both ease and potential water savings.


Product Features

  • Wi-Fi connected, app driven shower controller
  • compatible with Amazon Alexa, Apple HomeKit/Siri and Google Assistant
  • smartphone app available for download within the apple app store or google play store
  • easy to read 5" non-touch lcd screen
  • soft touch buttons for each outlet, power, temperature and preset buttons
  • terra beige
  • electronic controls allow you to change water temperature with pinpoint accuracy for a more customized shower
  • 2-outlet shower valve
  • Optional Shower Timer
  • 5 year limited
  • Moen Smart Shower is only available in the United States and Canada

Specs

–
Finish:

Terra Beige

Type:

Controller

Display:

LCD

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy