Apply to be a TradeMaster!
Main product image of Annex Chrome Shower Only, No Shower Head, TS3661NH
Magnifying glass
Hover image to zoom

Annex Chrome Shower Only, No Shower Head, TS3661NH

Brand:
Moen
SKU:
TS3661NH
Rating:
(0)
Q&A:
(0)
Annex Chrome Shower Only, No Shower Head, TS3661NH
Magnifying glass
Hover image to zoom
$672.96 each
In Stock
In Stock
Get 13 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–

Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style

  • Lever Handle Makes It Easy To Adjust The Water
  • Showerhead Sold Separately
  • Provides The Functionality Of Both A Showerhead And Handshower Without A Costly Remodel
  • Compatible With Any Existing Shower Valve, Including Competitors' Valves
  • Design Flexibility Allows For The Addition Of Any Shower Arm, Showerhead Or Handshower, Including Rainshowers, Without Additional Plumbing
  • The Annex Shower Rail Easily Attaches To The Existing Shower Arm Connection Without Altering The Height
  • Features A Clean, Modern Style That Is Popular With Architects And Designers
  • Built-in Two-function Diverter Allows An Easy Switch Of Water Flow Between The Two Devices (1 Handshower Or 2 Showerhead)
  • Specs

    –
    Finish:

    Chrome

    Series:

    Annex

    Product Type:

    Shower

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy