Apply to be a TradeMaster!
Main product image of Annex Shower Less Shower Head (Matte Black), TS3661NHBL
Magnifying glass
Hover image to zoom

Annex Shower Less Shower Head (Matte Black), TS3661NHBL

Brand:
Moen
SKU:
TS3661NHBL
Rating:
(0)
Q&A:
(0)
Annex Shower Less Shower Head (Matte Black), TS3661NHBL
Magnifying glass
Hover image to zoom
$1,121.70 each
In Stock
In Stock
Get 8 Fri, Nov 6
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Finish
Matte Black

Description

–
With industrial-inspired sophistication, Moen's Annex combines fashion and function, letting you enjoy both the showerhead and handshower of your choice. Versatile Annex installs without disturbing existing tile or having to change the height of the showerhead, so you can easily add a handshower to your shower design. With 2½ adjustability between the shower rail and wall, Annex installs easily against any surface. In addition, it mounts directly to a flush wall or a wall with up to a 1 offset. The secure Annex mounting system meets ADA pull-force requirements, up to 250 lbs. Annex pairs with Moentrol or Posi-Temp valves and corresponding trims.

Product Features
  • Matte black finish is the perfect complement to modern spaces
  • Lever handle makes it easy to adjust the water
  • Showerhead sold separately
  • Limited lifetime

Specs

–
Flow Rate (GPM):

2.5

Series:

Annex

Product Type:

Shower Head

Type:

Shower Head

Warranty:

5 Year Limited

Finish:

Matte Black

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy