Apply to be a TradeMaster!
Main product image of 1/2" M-Pact Single Riser Floor Joist Valve Mounting Kit (Sweat, Threaded w/ Stops), TS50100
Magnifying glass
Hover image to zoom

1/2" M-Pact Single Riser Floor Joist Valve Mounting Kit (Sweat, Threaded w/ Stops), TS50100

Brand:
Moen
SKU:
TS50100
Rating:
(1)
Q&A:
(0)
1/2" M-Pact Single Riser Floor Joist Valve Mounting Kit (Sweat, Threaded w/ Stops), TS50100
Magnifying glass
Hover image to zoom
$368.57 each
In Stock
In Stock
Get 17 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded, Sweat Connection

Description

–
Changing the look of your Bath has never been faster and easier. The M-PACT Common Valve System allows you to upgrade the trim style or swap out finishes on your fixtures without replacing the valves. So once the system is in place, you can change your decor as often as you want at any point in time -- during construction process or years down the road. All it takes is a few minutes. Best of all, the M-PACT Common Valve System is as easy to install as a standard valve.
  • Floor mount tubfiller
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the
  • Future without replacing any plumbing
  • Connection size: 1/2"
  • Connection type: CC; NPT
  • Built in stops

Specs

–
Series:

M-Pact

Connection Size:

1/2"

Connection Type:

Threaded

Sweat

Type:

Rough-In Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what we needed

This part did not come with our faucet kit; after some searching g on my part, I was able to find the needed part before our plumber knew where to go for it.
Sigh
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy