Apply to be a TradeMaster!
Main product image of Via Chrome Posi-temp Eco-performance Shower Trim, 1.75 Gpm, TS8712EP
Magnifying glass
Hover image to zoom

Via Chrome Posi-temp Eco-performance Shower Trim, 1.75 Gpm, TS8712EP

Brand:
Moen
SKU:
TS8712EP
Rating:
(0)
Q&A:
(0)
Via Chrome Posi-temp Eco-performance Shower Trim, 1.75 Gpm, TS8712EP
Magnifying glass
Hover image to zoom
$160.50 each
Out of Stock
Out of Stock
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Max Flow (GPM)
1.75 MAX GPM

Description

–
Via Chrome Posi-temp Eco-performance Shower Trim, 1.75 Gpm

Specs

–
Finish:

Chrome

Series:

Via

Flow Rate:

1.75 GPM

Max Flow (GPM):

1.75

Flow Rate (GPM):

1.75

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy