Apply to be a TradeMaster!
Main product image of 90 Degree 2 Handle Roman Tub Faucet Includes Hand Shower (Brushed Nickel), TS914BN
Magnifying glass
Hover image to zoom

90 Degree 2 Handle Roman Tub Faucet Includes Hand Shower (Brushed Nickel), TS914BN

Brand:
Moen
SKU:
TS914BN
Rating:
(0)
Q&A:
(0)
90 Degree 2 Handle Roman Tub Faucet Includes Hand Shower (Brushed Nickel), TS914BN
Magnifying glass
Hover image to zoom
$1,862.76 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Metal Lever

Description

–
Features:
  • brushed nickel finish brings the warm look of stainless to your bath
  • 2 Handle lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • one-function hand shower
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications
  • limited lifetime warranty
  • Single 2 Handle Lever

Specs

–
Flow Rate:

1.75 GPM

Series:

90 Degree

Finish:

Brushed Nickel

Handle Style:

Metal Lever

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy