Apply to be a TradeMaster!
Main product image of Doux Two Handle Non-Diverter Roman Tub Faucet w/ Hand Shower (Matte Black), TS984BL
Magnifying glass
Hover image to zoom

Doux Two Handle Non-Diverter Roman Tub Faucet w/ Hand Shower (Matte Black), TS984BL

Brand:
Moen
SKU:
TS984BL
Rating:
(0)
Q&A:
(0)
Doux Two Handle Non-Diverter Roman Tub Faucet w/ Hand Shower (Matte Black), TS984BL
Magnifying glass
Hover image to zoom
$1,081.75 each
In Stock
In Stock
Get 3 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black

Description

A graceful arc and unique, soft-stream water flow, make Doux the perfect addition to any Bath interior as it redefines Modern in the language of great design. The D-shaped spout was carefully crafted to present the water in a flat, thin silky ribbon to continue the clean lines of the faucet's smooth, wide form.

Product Features
  • Matte black finish is the perfect complement to modern spaces
  • Two-handle lever handle makes it easy to adjust the water
  • One-function
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

Specs

Flow Rate:

1.75 GPM

Series:

Doux

Finish:

Matte Black

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy