Apply to be a TradeMaster!
Main product image of 1/2" M-Pact Moentrol Pressure-Balancing Valve (Threaded), U140CI
Magnifying glass
Hover image to zoom

1/2" M-Pact Moentrol Pressure-Balancing Valve (Threaded), U140CI

Brand:
Moen
SKU:
U140CI
Rating:
(0)
Q&A:
(0)
1/2" M-Pact Moentrol Pressure-Balancing Valve (Threaded), U140CI
Magnifying glass
Hover image to zoom
$52.71 each
In Stock
In Stock
Get 5 Tue, Nov 10

Want it faster?
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Number of Outlets
4
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Introducing M-CORE, a valve system that's simpler and faster to install, and offers functionality with desired style choices to create an ideal shower system.

Features:
  • M-CORE-4 cartridge included with the trim
  • Built on the Moen M-PACT common valve system allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size: 1/2"
  • Connection type: CC/IPS
  • No. of ports: 4
  • Test Plug: Included

Specs

–
Series:

M-CORE

Connection Size:

1/2"

Connection Type:

Threaded

Number of Outlets:

4

Material:

Brass

Type:

Pressure Balancing Valve

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy