Apply to be a TradeMaster!
Main product image of 1/2" CC x IPS M-Core 2 or 3 Function Transfer Valve (Sweat), U232CIS
Magnifying glass
Hover image to zoom

1/2" CC x IPS M-Core 2 or 3 Function Transfer Valve (Sweat), U232CIS

Brand:
Moen
SKU:
U232CIS
Rating:
(0)
Q&A:
(0)
1/2" CC x IPS M-Core 2 or 3 Function Transfer Valve (Sweat), U232CIS
Magnifying glass
Hover image to zoom
$195.21 each
In Stock
In Stock
Get 14 Thu, Nov 5
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Sweat, IPS/CC Connection
Product Highlight: Number of Outlets
4
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Features
  • M-CORE with transfer
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Cartridge Type: Ceramic Disc
  • Connection Size: 1/2"
  • Connection Type: CC/IPS
  • Valve Type: M-CORE With Transfer
  • No. of Ports: Four; Three Outlets

Specs

–
Series:

M-CORE

Connection Size:

1/2"

Connection Type:

Sweat

IPS/CC

Number of Outlets:

4

Material:

Brass

Product Type:

Transfer Valve

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy