Apply to be a TradeMaster!
Main product image of Dartmoor M-Core 2-series Shower Only, 1.75 GPM, UT2182EPORB (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom

Dartmoor M-Core 2-series Shower Only, 1.75 GPM, UT2182EPORB (Oil Rubbed Bronze)

Brand:
Moen
SKU:
UT2182EPORB
Rating:
(0)
Q&A:
(0)
Dartmoor M-Core 2-series Shower Only, 1.75 GPM, UT2182EPORB (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom
$253.48 each
Out of Stock
Out of Stock
Get it Thu, Aug 20 - Thu, Aug 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Finish
Oil Rubbed Bronze

Description

Features:
  • oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • lever handle makes it easy to adjust the water
  • M-CORE cartridge included with the trim
  • M-CORE 2 series cartridge included
  • 4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • full spray
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets EPA WaterSense criteria to conserve water without sacrificing performance

Specs

Max Flow (GPM):

1.75

Flow Rate:

1.75 GPM

Finish:

Oil Rubbed Bronze

Flow Rate (GPM):

1.75

Series:

Dartmoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy