Apply to be a TradeMaster!
Main product image of Voss Matte Black M-CORE 2 Series Shower Only Trim, 1.75 gpm, UT2692EPBL
Magnifying glass
Hover image to zoom

Voss Matte Black M-CORE 2 Series Shower Only Trim, 1.75 gpm, UT2692EPBL

Brand:
Moen
SKU:
UT2692EPBL
Rating:
(0)
Q&A:
(0)
Voss Matte Black M-CORE 2 Series Shower Only Trim, 1.75 gpm, UT2692EPBL
Magnifying glass
Hover image to zoom
$468.02 each
In Stock
In Stock
Get 2 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black
Product Highlight: Max Flow (GPM)
1.75 MAX GPM

Description

Features:
  • matte black finish is the perfect complement to modern spaces
  • lever handle makes it easy to adjust the water
  • M-CORE cartridge included with the trim
  • M-CORE 2 series cartridge included
  • 4-1/16" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • full spray
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets EPA WaterSense criteria to conserve water without sacrificing performance

Specs

Finish:

Matte Black

Flow Rate (GPM):

1.75

Series:

Voss

Max Flow (GPM):

1.75

Flow Rate:

1.75 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy