Apply to be a TradeMaster!
Rizon M-core 2-series Tub And Shower Trim (Chrome), UT2813EP

Rizon M-core 2-series Tub And Shower Trim (Chrome), UT2813EP

Brand:
Moen
SKU:
UT2813EP
Rating:
(0)
Q&A:
(0)
Rizon M-core 2-series Tub And Shower Trim (Chrome), UT2813EP
$415.52 each
In Stock
In Stock
Get 1 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Color
Chrome

Description

–
Features
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • lever handle makes it easy to adjust the water
  • M-CORE cartridge included with the trim
  • M-CORE 2 series cartridge included
  • 3.75" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • one-function full spray
  • 7"
  • diverter
  • limited lifetime
  • includes red and blue markings

Specs

–
Flow Rate:

1.75 GPM

Series:

Rizon

Country of Origin:

United States

Finish:

Chrome

Flow Rate (GPM):

1.75

Color:

Chrome

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy