Apply to be a TradeMaster!
Main product image of Gibson M-Core 2-series Tub/Shower, 1.75 GPM, UT2903EP (Chrome)
Magnifying glass
Hover image to zoom

Gibson M-Core 2-series Tub/Shower, 1.75 GPM, UT2903EP (Chrome)

Brand:
Moen
SKU:
UT2903EP
Rating:
(0)
Q&A:
(0)
Gibson M-Core 2-series Tub/Shower, 1.75 GPM, UT2903EP (Chrome)
Magnifying glass
Hover image to zoom
$175.99 each
In Stock
In Stock
Get 13 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Finish
Chrome

Description

Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • lever handle makes it easy to adjust the water
  • M-CORE cartridge included with the trim
  • M-CORE 2 series cartridge included
  • 3.6" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • one-function full spray
  • 6 1/2"
  • diverter
  • limited lifetime
  • includes red and blue markings

Specs

Max Flow (GPM):

1.75

Finish:

Chrome

Flow Rate (GPM):

1.75

Series:

Gibson

Flow Rate:

1.75 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy