Apply to be a TradeMaster!
Main product image of Belfield Oil Rubbed Bronze M-CORE 3-Series Shower Only Trim, 2.5 gpm, UT3312ORB
Magnifying glass
Hover image to zoom

Belfield Oil Rubbed Bronze M-CORE 3-Series Shower Only Trim, 2.5 gpm, UT3312ORB

Brand:
Moen
SKU:
UT3312ORB
Rating:
(0)
Q&A:
(0)
Belfield Oil Rubbed Bronze M-CORE 3-Series Shower Only Trim, 2.5 gpm, UT3312ORB
Magnifying glass
Hover image to zoom
$702.87 each
Out of Stock
Out of Stock
Get it Wed, Oct 14 - Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
2.5 MAX GPM
Product Highlight: Finish
Oil Rubbed Bronze

Description

–
Note: This product is not approved for installation in the following states: CA, NV, WA, HI, VT, MA, OR, NY, UT, RI, NJ

Features:
  • oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark aCCents, creating an antiqued look
  • lever handle makes it easy to adjust the water
  • M-CORE cartridge included with the trim
  • M-CORE 3 series cartridge included
  • 7" diameter spray head rainshower for exceptional water coverage
  • advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications

Specs

–
Series:

Belfield

Flow Rate (GPM):

2.5

Max Flow (GPM):

2.5

Finish:

Oil Rubbed Bronze

Flow Rate:

2.5 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy