Apply to be a TradeMaster!
Main product image of Belfield Oil Rubbed Bronze M-core 3-series Tub And Shower Trim, 2.5 Gpm, UT3313ORB
Magnifying glass
Hover image to zoom

Belfield Oil Rubbed Bronze M-core 3-series Tub And Shower Trim, 2.5 Gpm, UT3313ORB

Brand:
Moen
SKU:
UT3313ORB
Rating:
(0)
Q&A:
(0)
Belfield Oil Rubbed Bronze M-core 3-series Tub And Shower Trim, 2.5 Gpm, UT3313ORB
Magnifying glass
Hover image to zoom
$884.74 each
In Stock
In Stock
Get 4 Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
2.5 MAX GPM
Product Highlight: Finish
Oil Rubbed Bronze

Description

–
Note: This product is not approved for installation in the following states: CA, NV, WA, HI, VT, MA, OR, NY, UT, RI, NJ

Oil Rubbed Bronze Finish Incorporates The Warmth Of Bronze With Tumbled Light And Dark Accents, Creating An Antiqued Look

  • Lever Handle Makes It Easy To Adjust The Water
  • M-core Cartridge Included With The Trim
  • M-core 3 Series Cartridge Included
  • 7" Diameter Spray Head Rainshower For Exceptional Water Coverage
  • One-function
  • 7 3/4"
  • Diverter
  • Limited Lifetime
  • Specs

    –
    Flow Rate (GPM):

    2.5

    Flow Rate:

    2.5 GPM

    Max Flow (GPM):

    2.5

    Series:

    Belfield

    Finish:

    Oil Rubbed Bronze

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy