Apply to be a TradeMaster!
Main product image of Cia Matte Black Eco Performance M-core 3-series Rainshower Trim, 1.75 Gpm, UT3362EPBL
Magnifying glass
Hover image to zoom

Cia Matte Black Eco Performance M-core 3-series Rainshower Trim, 1.75 Gpm, UT3362EPBL

Brand:
Moen
SKU:
UT3362EPBL
Rating:
(0)
Q&A:
(0)
Cia Matte Black Eco Performance M-core 3-series Rainshower Trim, 1.75 Gpm, UT3362EPBL
Magnifying glass
Hover image to zoom
$706.58 each
In Stock
In Stock
Get 7 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Max Flow (GPM)
1.75 MAX GPM

Description

–

Matte Black Finish Is The Perfect Complement To Modern Spaces

  • Lever Handle Makes It Easy To Adjust The Water
  • M-core Cartridge Included With The Trim
  • M-core 3 Series Cartridge Included
  • Generously Sized 10" Diameter This Eco Performance Showerhead Conserves Water Without Sacrificing Performance
  • Full Rainshower
  • Advanced, Self-pressurizing Moen ImmersionRainshower Technology Channels Water Through The Showerhead With Three Times More Spray Power Than Most Rainshowers For A More Thorough Rinse
  • Built On The Moen M-pact Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Specs

    –
    Finish:

    Matte Black

    Flow Rate (GPM):

    1.75

    Series:

    Cia

    Flow Rate:

    1.75 GPM

    Max Flow (GPM):

    1.75

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy