Apply to be a TradeMaster!
Main product image of Wynford Chrome M-CORE 3-Series Tub/Shower, 2.5 gpm, UT35503
Magnifying glass
Hover image to zoom

Wynford Chrome M-CORE 3-Series Tub/Shower, 2.5 gpm, UT35503

Brand:
Moen
SKU:
UT35503
Rating:
(0)
Q&A:
(0)
Wynford Chrome M-CORE 3-Series Tub/Shower, 2.5 gpm, UT35503
Magnifying glass
Hover image to zoom
$488.84 each
In Stock
In Stock
Get 5 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Chrome
Product Highlight: Max Flow (GPM)
2.5 MAX GPM

Description

–
Note: This product is not approved for installation in the following states: CA, NV, WA, HI, VT, MA, OR, NY, UT, RI, NJ

Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • lever handle makes it easy to adjust the water
  • M-CORE cartridge included with the trim
  • M-CORE 3 series cartridge included
  • 7" diameter spray head rainshower for exceptional water coverage
  • one-function
  • 7 15/16"
  • diverter
  • limited lifetime
  • Single 1 Handle Lever

Specs

–
Series:

Wynford

Flow Rate:

2.5 GPM

Handle Style:

Metal Lever

Finish:

Chrome

Max Flow (GPM):

2.5

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy