Apply to be a TradeMaster!
Main product image of Voss M-CORE 3-Series Valve Trim w/ Integrated Diverter (Brushed Nickel), UT3611BN
Magnifying glass
Hover image to zoom

Voss M-CORE 3-Series Valve Trim w/ Integrated Diverter (Brushed Nickel), UT3611BN

Brand:
Moen
SKU:
UT3611BN
Rating:
(0)
Q&A:
(0)
Voss M-CORE 3-Series Valve Trim w/ Integrated Diverter (Brushed Nickel), UT3611BN
Magnifying glass
Hover image to zoom
$396.48 each
In Stock
In Stock
Get 13 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Crisp edges and uncomplicated style features give the Voss collection an ageless, yet fashion-forward, presence. Each silhouette brings a confident Transitional style to the bath.

Features:
  • brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • lever handle makes it easy to adjust the water
  • M-CORE with transfer
  • M-CORE 3 series cartridge included
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications
  • limited lifetime

Specs

–
Type:

Trim Kit

Series:

Voss

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy