Apply to be a TradeMaster!
Main product image of Voss M-CORE 3-Series Valve Trim w/ Integrated Diverter (Polished Nickel), UT3611NL
Magnifying glass
Hover image to zoom

Voss M-CORE 3-Series Valve Trim w/ Integrated Diverter (Polished Nickel), UT3611NL

Brand:
Moen
SKU:
UT3611NL
Rating:
(0)
Q&A:
(0)
Voss M-CORE 3-Series Valve Trim w/ Integrated Diverter (Polished Nickel), UT3611NL
Magnifying glass
Hover image to zoom
$392.61 each
In Stock
In Stock
Get 15 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel

Description

–
Crisp edges and uncomplicated style features give the Voss collection an ageless, yet fashion-forward, presence. Each silhouette brings a confident Transitional style to the bath.

Features:
  • polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • lever handle makes it easy to adjust the water
  • M-CORE with transfer
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications
  • limited lifetime

Specs

–
Type:

Trim Kit

Series:

Voss

Finish:

Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy