Apply to be a TradeMaster!
Main product image of Weymouth M-CORE 3-Series Single Handle Tub & Shower Trim (Brushed Gold), UTS33103BG
Magnifying glass
Hover image to zoom

Weymouth M-CORE 3-Series Single Handle Tub & Shower Trim (Brushed Gold), UTS33103BG

Brand:
Moen
SKU:
UTS33103BG
Rating:
(0)
Q&A:
(0)
Weymouth M-CORE 3-Series Single Handle Tub & Shower Trim (Brushed Gold), UTS33103BG
Magnifying glass
Hover image to zoom
$1,479.61 each
In Stock
In Stock
Get 8 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
2.5 MAX GPM
Product Highlight: Finish
Brushed Gold

Description

–
Note: This product is not approved for installation in the following states: CA, NV, WA, HI, VT, MA, OR, NY, UT, RI, NJ

"Weymouth's gracious Victorian details include porcelain inlays with antiqued decorative script and a refined shepherd's spout. Elegant, Traditional design details and distinctive finishing touches present a sense of uncommon luxury in the Weymouth collection. Distinctive accents include porcelain inlays that feature Euro-influenced decorative script and signature styling elements to make an extravagant statement in your Traditional bath. Coordinated lighting and accessories make an extravagant design statement.

Features:
  • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • lever handle makes it easy to adjust the water
  • generously sized 9" diameter
  • M-CORE 2-Series cartridge included with the trim
  • 6 3/4" tub spout length
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications
  • limited lifetime warranty
Specifications
  • Showerhead Flow Rate: 2.5 Gpm (9.5 L/Min) Max.
  • Showerhead Functions: Two-Function
  • Showerhead Size: 9" Diameter Spray Head
  • Showerhead Type: Rainshower
  • Spout Connection Type: Slip Fit
  • Spout Length: 6-3/4"
  • Tub Spout Type: Diverter

Specs

–
Flow Rate (GPM):

2.5

Flow Rate:

2.5 GPM

Max Flow (GPM):

2.5

Type:

Trim Kit

Series:

Weymouth

Finish:

Brushed Gold

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy