Shop Resideo Sale
Main product image of Weymouth Polished Nickel Eco Performance M-core 3-series Tub And Rainshower Trim, 1.75 Gpm, UTS33103EPNL
Magnifying glass
Hover image to zoom

Weymouth Polished Nickel Eco Performance M-core 3-series Tub And Rainshower Trim, 1.75 Gpm, UTS33103EPNL

Brand:
Moen
SKU:
UTS33103EPNL
Rating:
(0)
Q&A:
(0)
Weymouth Polished Nickel Eco Performance M-core 3-series Tub And Rainshower Trim, 1.75 Gpm, UTS33103EPNL
Magnifying glass
Hover image to zoom
$1,399.55 each
Out of Stock
Out of Stock
Get it Fri, Dec 11 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: Max Flow (GPM)
1.75 MAX GPM

Description

–

Polished Nickel Finish Provides A Mirror-like Warm Metallic Look, Adding A Refined Touch To Your Space

  • Lever Handle Makes It Easy To Adjust The Water
  • LifeshineFinish Assures The Ultimate In Durability And Is Guaranteed Not To Tarnish, Corrode Or Flake Off
  • M-core Cartridge Included With The Trim
  • M-core 3 Series Cartridge Included
  • Generously Sized 9" Diameter This Eco Performance Showerhead Conserves Water Without Sacrificing Performance
  • Two-function Spray Head Allows You To Create A More Personalized Shower Experience
  • 6 3/4"
  • Diverter
  • Specs

    –
    Flow Rate (GPM):

    1.75

    Finish:

    Polished Nickel

    Flow Rate:

    1.75 GPM

    Max Flow (GPM):

    1.75

    Series:

    Weymouth

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy