Apply to be a TradeMaster!
Main product image of Colinet M-CORE 3-Series Shower Trim Only (Brushed Gold), UTS344302BG
Magnifying glass
Hover image to zoom

Colinet M-CORE 3-Series Shower Trim Only (Brushed Gold), UTS344302BG

Brand:
Moen
SKU:
UTS344302BG
Rating:
(0)
Q&A:
(0)
Colinet M-CORE 3-Series Shower Trim Only (Brushed Gold), UTS344302BG
Magnifying glass
Hover image to zoom
$879.32 each
In Stock
In Stock
Get 8 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Gold
Product Highlight: Max Flow (GPM)
2.5 MAX GPM

Description

–
Note: This product is not approved for installation in the following states: CA, NV, WA, HI, VT, MA, OR, NY, UT, RI, NJ

"Colinet, is a highly distinctive suite that perfectly complements any bath by providing a wide decor style reach depending on its finish. In chrome and brushed nickel, Colinet is tailored Traditional. In brushed gold, it's the epitome of glamour. In matte black, it defines industrial chic. Its name is inspired by colonnette, which is a small, slender column in architectural design.

Features:
  • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • lever handle makes it easy to adjust the water
  • M-CORE 2-Series cartridge included with the trim
  • generously sized 10" diameter
  • full spray
  • advanced, self-pressurizing Moen Immersion rainshower technology channels water through the showerhead with
  • three times more spray power than most rainshowers for a more thorough rinse
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications
  • limited lifetime warranty
Specifications
  • Showerhead Flow Rate: 2.5 Gpm (9.5 L/Min) Max..
  • Showerhead Functions: One-Function
  • Showerhead Size: 10" Diameter Spray Head
  • Showerhead Type: Rainshower

Specs

–
Flow Rate:

2.5 GPM

Flow Rate (GPM):

2.5

Type:

Trim Kit

Series:

Colinet

Finish:

Brushed Gold

Max Flow (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy