Apply to be a TradeMaster!
Main product image of 90 Degree M-Core 3-series Tub/Shower, 2.5 GPM, UTS3713BN (Brushed Nickel)
Magnifying glass
Hover image to zoom

90 Degree M-Core 3-series Tub/Shower, 2.5 GPM, UTS3713BN (Brushed Nickel)

Brand:
Moen
SKU:
UTS3713BN
Rating:
(0)
Q&A:
(0)
90 Degree M-Core 3-series Tub/Shower, 2.5 GPM, UTS3713BN (Brushed Nickel)
Magnifying glass
Hover image to zoom
$1,186.69 each
In Stock
In Stock
Get 3 Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Max Flow (GPM)
2.5 MAX GPM

Description

–
Note: This product is not approved for installation in the following states: CA, NV, WA, HI, VT, MA, OR, NY, UT, RI, NJ

Features:
  • brushed nickel finish brings the warm look of stainless to your bath
  • lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • M-CORE cartridge included with the trim
  • M-CORE 3 series cartridge included
  • 6" diameter spray head rainshower for exceptional water coverage
  • one-function full spray
  • 7 1/4"
  • diverter
  • limited lifetime

Specs

–
Flow Rate (GPM):

2.5

Finish:

Brushed Nickel

Flow Rate:

2.5 GPM

Max Flow (GPM):

2.5

Series:

90 Degree

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy