Apply to be a TradeMaster!
Main product image of Flara M-CORE 3-Series Shower Trim Only (Brushed Gold), UTS3912BG
Magnifying glass
Hover image to zoom

Flara M-CORE 3-Series Shower Trim Only (Brushed Gold), UTS3912BG

Brand:
Moen
SKU:
UTS3912BG
Rating:
(0)
Q&A:
(0)
Flara M-CORE 3-Series Shower Trim Only (Brushed Gold), UTS3912BG
Magnifying glass
Hover image to zoom
$830.99 each
In Stock
In Stock
Get 9 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Gold
Product Highlight: Max Flow (GPM)
2.5 MAX GPM

Description

Note: This product is not approved for installation in the following states: CA, NV, WA, HI, VT, MA, OR, NY, UT, RI, NJ

"The Flara Bath suite beautifully blends timeless classics with contemporary flair. The faucet's bold details, clean lines and expressive, gestural flared surfaces combine with slim proportions and a tall, elegant stature for a striking appearance. The Flara Bath suite includes single-handle and two-handle faucet options, matching tub/shower fixtures, a tub-filler faucet, and a broad selection of matching accessories that provides a cohesive look throughout the bath.

Features:
  • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • lever handle makes it easy to adjust the water
  • M-CORE 2-Series cartridge included with the trim
  • M-CORE 3 port
  • 6" diameter spray head
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications
  • limited lifetime warranty
Specifications
  • Showerhead Flow Rate: 2.5 Gpm (9.5 L/Min) Max..
  • Showerhead Functions: One-Function
  • Showerhead Size: 6" Diameter Spray Head
  • Showerhead Type: Rainshower

Specs

Flow Rate:

2.5 GPM

Flow Rate (GPM):

2.5

Type:

Trim Kit

Series:

Flara

Finish:

Brushed Gold

Max Flow (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy