Apply to be a TradeMaster!
Main product image of Flara M-CORE 3-Series Eco-Performance Shower Trim Only (Brushed Gold), UTS3912EPBG
Magnifying glass
Hover image to zoom

Flara M-CORE 3-Series Eco-Performance Shower Trim Only (Brushed Gold), UTS3912EPBG

Brand:
Moen
SKU:
UTS3912EPBG
Rating:
(0)
Q&A:
(0)
Flara M-CORE 3-Series Eco-Performance Shower Trim Only (Brushed Gold), UTS3912EPBG
Magnifying glass
Hover image to zoom
$830.99 each
In Stock
In Stock
Get 12 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Gold
Product Highlight: Max Flow (GPM)
1.75 MAX GPM

Description

The Flara Bath suite beautifully blends timeless classics with contemporary flair. The faucet's bold details, clean lines and expressive, gestural flared surfaces combine with slim proportions and a tall, elegant stature for a striking appearance. The Flara Bath suite includes single-handle and two-handle faucet options, matching tub/shower fixtures, a tub-filler faucet, and a broad selection of matching accessories that provides a cohesive look throughout the bath.

Features:
  • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • lever handle makes it easy to adjust the water
  • M-CORE cartridge included with the trim
  • M-CORE 3 series cartridge included
  • 6" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • advanced, self-pressurizing Moen Immersion rainshower technology channels water through the showerhead with three times more spray power than
  • most rainshowers for a more thorough rinse
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime
Specifications
  • Showerhead Flow Rate: 1.75 Gpm (6.65 L/Min) Max.
  • Showerhead Functions: One-Function
  • Showerhead Size: 6" Diameter Spray Head
  • Showerhead Type: Eco-Performance Rainshower

Specs

Flow Rate:

1.75 GPM

Flow Rate (GPM):

1.75

Type:

Trim Kit

Series:

Flara

Finish:

Brushed Gold

Max Flow (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy