Apply to be a TradeMaster!
Main product image of Colinet M-CORE 3-Series Valve Trim w/ Integrated Diverter (Brushed Nickel), UTS9211BN
Magnifying glass
Hover image to zoom

Colinet M-CORE 3-Series Valve Trim w/ Integrated Diverter (Brushed Nickel), UTS9211BN

Brand:
Moen
SKU:
UTS9211BN
Rating:
(0)
Q&A:
(0)
Colinet M-CORE 3-Series Valve Trim w/ Integrated Diverter (Brushed Nickel), UTS9211BN
Magnifying glass
Hover image to zoom
$686.37 each
In Stock
In Stock
Get 10 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Colinet, is a highly distinctive suite that perfectly complements any bath by providing a wide decor style reach depending on its finish. In chrome and brushed nickel, Colinet is tailored Traditional. In brushed gold, it's the epitome of glamour. In matte black, it defines industrial chic. Its name is inspired by colonnette, which is a small, slender column in architectural design.

Features:
  • brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • lever handle makes it easy to adjust the water
  • M-CORE with transfer
  • M-CORE 3 series cartridge included
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications
  • limited lifetime

Specs

–
Series:

Colinet

Type:

Trim Kit

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy