Apply to be a TradeMaster!
Main product image of Cia Single Handle Wall Mounted Tub Filler (Brushed Gold), WT6221BG
Magnifying glass
Hover image to zoom

Cia Single Handle Wall Mounted Tub Filler (Brushed Gold), WT6221BG

Brand:
Moen
SKU:
WT6221BG
Rating:
(0)
Q&A:
(0)
Cia Single Handle Wall Mounted Tub Filler (Brushed Gold), WT6221BG
Magnifying glass
Hover image to zoom
$969.81 each
In Stock
In Stock
Get 24 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Finish
Brushed Gold
Product Highlight: Standards Met
ADA Standards Met

Description

–
The Cia suite offers the best of Modern style and technology in one strikingly stunning faucet. The spout's contemporary curves and handle's defined edges combine with elegant details for a look that feels classic, yet fresh. A wide range of finish choices offers options to blend seamlessly with any Bath decor.

Product Features
  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • One-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

Specs

–
Series:

Cia

Application:

Bathroom

Product Type:

Faucet

Mount:

Wall

Handles Included:

Yes

Number of Handles:

1

Finish:

Brushed Gold

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy