Shop Resideo Sale
Main product image of Brantford 24" Towel Bar, YB2224ORB (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom

Brantford 24" Towel Bar, YB2224ORB (Oil Rubbed Bronze)

Brand:
Moen
SKU:
YB2224ORB
Rating:
(0)
Q&A:
(0)
Brantford 24" Towel Bar, YB2224ORB (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom
$54.11 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Finish
Oil Rubbed Bronze
Product Highlight: Material
Aluminum, Zinc
Product Highlight: Width (Inches)
24" Width
Product Highlight: Depth (Inches)
2.96" Depth
Product Highlight: Height
2.05"

Specs

–
Product Type:

Towel Bar

Series:

Brantford

Length (Inches):

24"

Application:

Bathroom

Finish:

Oil Rubbed Bronze

Material:

Aluminum

Zinc

Width (Inches):

24"

Depth (Inches):

2.96"

Height:

2.05"

Type:

Towel Bar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy