Apply to be a TradeMaster!
Main product image of Eva Brushed Nickel 18" Towel Bar, YB2818BN
Magnifying glass
Hover image to zoom

Eva Brushed Nickel 18" Towel Bar, YB2818BN

Brand:
Moen
SKU:
YB2818BN
Rating:
(0)
Q&A:
(0)
Eva Brushed Nickel 18" Towel Bar, YB2818BN
Magnifying glass
Hover image to zoom
$45.96 each
In Stock
In Stock
Get 6 Tomorrow, Nov 6
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length
Product Highlight: Finish
Brushed Nickel

Description

–

Brushed Nickel Finish Brings The Warm Look Of Stainless To Your Bath


  • Pro-fitInstallation System Eliminates Set Screws For Faster, More Secure Mounting
  • Included Template And Mounting Hardware Take The Guesswork Out Of Installation
  • Corrosion Resistant
  • Limited Lifetime Warranty

Specs

–
Series:

Eva

Length (Inches):

18"

Finish:

Brushed Nickel

Product Type:

Towel Bar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy