Apply to be a TradeMaster!
Main product image of Voss Chrome 24" Towel Bar, YB5124CH
Magnifying glass
Hover image to zoom

Voss Chrome 24" Towel Bar, YB5124CH

Brand:
Moen
SKU:
YB5124CH
Rating:
(0)
Q&A:
(0)
Voss Chrome 24" Towel Bar, YB5124CH
Magnifying glass
Hover image to zoom
$73.11 each
In Stock
In Stock
Get 15 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
24" Length
Product Highlight: Finish
Chrome

Description

Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style


  • Included Template And Mounting Hardware Take The Guesswork Out Of Installation
  • Metal Mounting Post For Extra Security
  • Corrosion Resistant
  • Limited Lifetime Warranty

Specs

Length (Inches):

24"

Product Type:

Towel Bar

Series:

Voss

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy