Shop Resideo Sale
Main product image of Belfield 24" Towel Bar (Matte Black), YB6424BL
Magnifying glass
Hover image to zoom

Belfield 24" Towel Bar (Matte Black), YB6424BL

Brand:
Moen
SKU:
YB6424BL
Rating:
(0)
Q&A:
(0)
Belfield 24" Towel Bar (Matte Black), YB6424BL
Magnifying glass
Hover image to zoom
$87.43 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Color
Matte Black
Product Highlight: Finish
Matte Black

Description

–
Features
  • matte black finish is the perfect complement to modern spaces
  • included template and mounting hardware take the guesswork out of installation
  • metal mounting post for extra security
  • limited lifetime warranty

Specs

–
Length (Inches):

24"

Series:

Belfield

Color:

Matte Black

Product Type:

Towel Bar

Finish:

Matte Black

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy