Shop Resideo Sale
Main product image of Flara Brushed Nickel 18" Grab Bar, YG0318BN
Magnifying glass
Hover image to zoom

Flara Brushed Nickel 18" Grab Bar, YG0318BN

Brand:
Moen
SKU:
YG0318BN
Rating:
(0)
Q&A:
(0)
Flara Brushed Nickel 18" Grab Bar, YG0318BN
Magnifying glass
Hover image to zoom
$245.58 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length
Product Highlight: Finish
Brushed Nickel

Description

–

Brushed Nickel Finish Brings The Warm Look Of Stainless To Your Bath


  • Supports Up To 500 Lbs.
  • Complies With Americans With Disabilities Act (ada) Specifications
  • 18" Bar Length
  • 1.25" Bar Diameter
  • Corrosion Resistant
  • Stainless Steel Construction For Added Durability
  • Limited Lifetime Warranty

Specs

–
ADA:

Yes

Series:

Flara

Length (Inches):

18"

Finish:

Brushed Nickel

Product Type:

Grab Bar

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy