Apply to be a TradeMaster!
Main product image of Flara 36" Designer Grab Bar (Brushed Gold), YG0336BG
Magnifying glass
Hover image to zoom

Flara 36" Designer Grab Bar (Brushed Gold), YG0336BG

Brand:
Moen
SKU:
YG0336BG
Rating:
(0)
Q&A:
(0)
Flara 36" Designer Grab Bar (Brushed Gold), YG0336BG
Magnifying glass
Hover image to zoom
$337.59 each
In Stock
In Stock
Get 1 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" Length
Product Highlight: Finish
Brushed Gold
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Flara Bath suite beautifully blends timeless classics with contemporary flair. The faucet's bold details, clean lines and expressive, gestural flared surfaces combine with slim proportions and a tall, elegant stature for a striking appearance. The Flara Bath suite includes single-handle and two-handle faucet options, matching tub/shower fixtures, a tub-filler faucet, and a broad selection of matching accessories that provides a cohesive look throughout the bath.

Features:
  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Supports up to 500 lbs.
  • Complies with Americans with Disabilities Act (ADA) specifications
  • 36" bar length
  • 1.25" bar diameter
  • Stainless steel construction for added durability
  • Limited lifetime warranty

Specs

–
Length (Inches):

36"

Product Type:

Grab Bar

ADA:

Yes

Series:

Flara

Application:

Bathroom

Finish:

Brushed Gold

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy