Apply to be a TradeMaster!
Main product image of Align 12" Grab Bar (Brushed Gold), YG0412BG
Magnifying glass
Hover image to zoom

Align 12" Grab Bar (Brushed Gold), YG0412BG

Brand:
Moen
SKU:
YG0412BG
Rating:
(0)
Q&A:
(0)
Align 12" Grab Bar (Brushed Gold), YG0412BG
Magnifying glass
Hover image to zoom
$147.42 each
In Stock
In Stock
Get 5 Tomorrow, Nov 5
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brushed Gold
Product Highlight: Length (Inches)
12" Length
Product Highlight: Finish
Brushed Gold

Description

–
Features
  • the securemount design allows for secure and lasting installation into any stud at any angle
  • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • supports up to 500 lbs.
  • complies with Americans with Disabilities Act (ADA) specifications
  • 12" bar length
  • 1.25" bar diameter
  • corrosion resistant
  • stainless steel construction for added durability
  • limited lifetime warranty

Specs

–
Series:

Align

Color:

Brushed Gold

Length (Inches):

12"

Country of Origin:

China

Finish:

Brushed Gold

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy