Apply to be a TradeMaster!
Main product image of Align Brushed Gold 18" Designer Grab Bar, YG0418BG
Magnifying glass
Hover image to zoom

Align Brushed Gold 18" Designer Grab Bar, YG0418BG

Brand:
Moen
SKU:
YG0418BG
Rating:
(1)
Q&A:
(0)
Align Brushed Gold 18" Designer Grab Bar, YG0418BG
Magnifying glass
Hover image to zoom
$167.36 each
In Stock
In Stock
Get 7 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length
Product Highlight: Finish
Brushed Gold

Description

–

Brushed Gold Pairs Rich, Warm Tones With Lush Texturing For A Timeless Finish


  • Supports Up To 500 Lbs.
  • Complies With Americans With Disabilities Act (ada) Specifications
  • 18" Bar Length
  • 1.25" Bar Diameter
  • Corrosion Resistant
  • Stainless Steel Construction For Added Durability
  • Limited Lifetime Warranty

Specs

–
Product Type:

Grab Bar

Length (Inches):

18"

Series:

Align

Finish:

Brushed Gold

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great price and really nice grab bar

Needed a grab bar for my remodel, and SupplyHouse had far better prices than another well-known internet supply company. This is an attractive grab bar, thick, and will be stable as a hand-hold. It arrived quickly, well-packed, too.
Charlie
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy