Shop Resideo Sale
Main product image of Align Chrome 18" Designer Grab Bar, YG0418CH
Magnifying glass
Hover image to zoom

Align Chrome 18" Designer Grab Bar, YG0418CH

Brand:
Moen
SKU:
YG0418CH
Rating:
(0)
Q&A:
(0)
Align Chrome 18" Designer Grab Bar, YG0418CH
Magnifying glass
Hover image to zoom
$133.87 each
In Stock
In Stock
Get 111 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
18" Length

Description

–

Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style


  • Supports Up To 500 Lbs.
  • Complies With Americans With Disabilities Act (ada) Specifications
  • 18" Bar Length
  • 1.25" Bar Diameter
  • Corrosion Resistant
  • Stainless Steel Construction For Added Durability
  • Limited Lifetime Warranty

Specs

–
Product Type:

Grab Bar

Finish:

Chrome

ADA:

Yes

Series:

Align

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy