Apply to be a TradeMaster!
Main product image of Align Brushed Nickel 24" Designer Grab Bar, YG0424BN
Magnifying glass
Hover image to zoom

Align Brushed Nickel 24" Designer Grab Bar, YG0424BN

Brand:
Moen
SKU:
YG0424BN
Rating:
(0)
Q&A:
(0)
Align Brushed Nickel 24" Designer Grab Bar, YG0424BN
Magnifying glass
Hover image to zoom
$162.09 each
In Stock
In Stock
Get 21 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Nickel
Product Highlight: Length (Inches)
24" Length

Description

Brushed Nickel Finish Brings The Warm Look Of Stainless To Your Bath


  • Supports Up To 500 Lbs.
  • Complies With Americans With Disabilities Act (ada) Specifications
  • 24" Bar Length
  • 1.25" Bar Diameter
  • Corrosion Resistant
  • Stainless Steel Construction For Added Durability
  • Limited Lifetime Warranty

Specs

Series:

Align

Product Type:

Grab Bar

Finish:

Brushed Nickel

ADA:

Yes

Length (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy