Apply to be a TradeMaster!
Main product image of Brantford Chrome 24" Designer Grab Bar, YG2224CH
Magnifying glass
Hover image to zoom

Brantford Chrome 24" Designer Grab Bar, YG2224CH

Brand:
Moen
SKU:
YG2224CH
Rating:
(0)
Q&A:
(0)
Brantford Chrome 24" Designer Grab Bar, YG2224CH
Magnifying glass
Hover image to zoom
$117.69 each
In Stock
In Stock
Get 37 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
24" Length
Product Highlight: Finish
Chrome

Description

Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style


  • Supports Up To 500 Lbs.
  • Complies With Americans With Disabilities Act (ada) Specifications
  • 24" Bar Length
  • 1.25" Bar Diameter
  • Corrosion Resistant
  • Stainless Steel Construction For Added Durability
  • Limited Lifetime Warranty

Specs

Product Type:

Grab Bar

Series:

Brantford

ADA:

Yes

Length (Inches):

24"

Finish:

Chrome

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy