Shop Resideo Sale
Main product image of Brantford Oil Rubbed Bronze 24" Designer Grab Bar, YG2224ORB
Magnifying glass
Hover image to zoom

Brantford Oil Rubbed Bronze 24" Designer Grab Bar, YG2224ORB

Brand:
Moen
SKU:
YG2224ORB
Rating:
(0)
Q&A:
(0)
Brantford Oil Rubbed Bronze 24" Designer Grab Bar, YG2224ORB
Magnifying glass
Hover image to zoom
$135.74 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Oil Rubbed Bronze
Product Highlight: Length (Inches)
24" Length

Description

–

Oil Rubbed Bronze Finish Incorporates The Warmth Of Bronze With Tumbled Light And Dark Accents, Creating An Antiqued Look


  • Supports Up To 500 Lbs.
  • Complies With Americans With Disabilities Act (ada) Specifications
  • 24" Bar Length
  • 1.25" Bar Diameter
  • Corrosion Resistant
  • Stainless Steel Construction For Added Durability
  • Limited Lifetime Warranty

Specs

–
Product Type:

Grab Bar

Finish:

Oil Rubbed Bronze

Length (Inches):

24"

Series:

Brantford

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy