Apply to be a TradeMaster!
Main product image of Voss Chrome 18" Designer Grab Bar, YG5118CH
Magnifying glass
Hover image to zoom

Voss Chrome 18" Designer Grab Bar, YG5118CH

Brand:
Moen
SKU:
YG5118CH
Rating:
(1)
Q&A:
(0)
Voss Chrome 18" Designer Grab Bar, YG5118CH
Magnifying glass
Hover image to zoom
$114.66 each
In Stock
In Stock
Get 13 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
18" Length
Product Highlight: Finish
Chrome

Description

Voss Chrome 18" Designer Grab Bar

Specs

Product Type:

Grab Bar

Length (Inches):

18"

Series:

Voss

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I am impressed with the ease of ordering and availability.

I recently remodeled my bathroom with a walk-in shower. However, my Moen grab bar was on back order for 3 weeks from the store's supplier. When it finally came, it was damaged and had to be returned. Then, the supplier said they could not get it even though I found it online from 3 different vendors. I decided to order from Supply House and was very pleased with the ease of ordering, availability of the product, price and the quick receipt of this product to finally finish my remodel.
PAT
NORTHUMBERLAND, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy