Apply to be a TradeMaster!
90 Degree 42" Grab Bar (Chrome), YG8842CH

90 Degree 42" Grab Bar (Chrome), YG8842CH

Brand:
Moen
SKU:
YG8842CH
Rating:
(0)
Q&A:
(0)
90 Degree 42" Grab Bar (Chrome), YG8842CH
$264.46 each
In Stock
In Stock
Get 2 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
42" Length
Product Highlight: Finish
Chrome
Product Highlight: Color
Chrome

Description

Features
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • supports up to 300 lbs.
  • complies with Americans with Disabilities Act (ADA) specifications
  • 42" bar length
  • 1.25" bar diameter
  • stainless steel construction for added durability
  • limited lifetime warranty

Specs

Length (Inches):

42"

Series:

90 Degree

Finish:

Chrome

Color:

Chrome

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy