Apply to be a TradeMaster!
Main product image of Woodhead 15 A 125V Single Outlet Adapter (NEMA 5-15P to NEMA L5-15R), 1712
Magnifying glass
Hover image to zoom

Woodhead 15 A 125V Single Outlet Adapter (NEMA 5-15P to NEMA L5-15R), 1712

Brand:
Molex
SKU:
1712
Rating:
(0)
Q&A:
(0)
Woodhead 15 A 125V Single Outlet Adapter (NEMA 5-15P to NEMA L5-15R), 1712
Magnifying glass
Hover image to zoom
$75.03 each
In Stock
In Stock
Get 7 Fri, Nov 6 - Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps

Description

–
Super-Safeway Adapter NEMA L5-15 Receptacle - Female End 15A/125V, NEMA 5-15 Plug - Male End, 15A/125V

Specs

–
Product Type:

Adapter

Color:

Yellow

Voltage:

125v

Poles:

2

Amperage:

15

NEMA Rating:

5-15R

L5-15P

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy