Apply to be a TradeMaster!
Main product image of Woodhead 20A 125V Single Outlet Adapter (NEMA L5-20P to NEMA 5-15R), 1740
Magnifying glass
Hover image to zoom

Woodhead 20A 125V Single Outlet Adapter (NEMA L5-20P to NEMA 5-15R), 1740

Brand:
Molex
SKU:
1740
Rating:
(0)
Q&A:
(0)
Woodhead 20A 125V Single Outlet Adapter (NEMA L5-20P to NEMA 5-15R), 1740
Magnifying glass
Hover image to zoom
$118.30 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
20 Amps
Product Highlight: Color
Yellow
Product Highlight: Voltage
125v

Description

Super-Safeway Adapter NEMA 5-15 Receptacle - Female End 15A/125V, NEMA L5-20 Plug - Male End, 20A/125V

Specs

Amperage:

20

Color:

Yellow

Poles:

2

NEMA Rating:

5-15R

L5-20

Voltage:

125v

Product Type:

Adapter

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy