Apply to be a TradeMaster!
Main product image of Woodhead 1.50-1.49" Flexible Eye, Half Single Weave/Half Double Weave, Closed Mesh, Galvanized Steel Pulling Grip, 35935
Magnifying glass
Hover image to zoom

Woodhead 1.50-1.49" Flexible Eye, Half Single Weave/Half Double Weave, Closed Mesh, Galvanized Steel Pulling Grip, 35935

Brand:
Molex
SKU:
35935
Rating:
(0)
Q&A:
(0)
Woodhead 1.50-1.49" Flexible Eye, Half Single Weave/Half Double Weave, Closed Mesh, Galvanized Steel Pulling Grip, 35935
Magnifying glass
Hover image to zoom
$231.70 each
Backorder
Backorder
Get it Thu, Dec 3 - Wed, Jan 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel

Description

–
Medium Duty Wire Mesh Pulling Grip, Single/Double Weave, Bale Eye, Mesh Length 0.66m (26.00"), Approximate Break Strength 3674.10kg (8100 lbs)

Specs

–
Product Type:

Pulling Grip

Type:

Flexible Eye

Material:

Galvanized Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy