Apply to be a TradeMaster!
Main product image of Woodhead 1/2" NPT, 3-7/8" OAL, Iron & Zinc-Plated Steel Liquidtight Straight Strain Relief Cord Grip, 36370
Magnifying glass
Hover image to zoom

Woodhead 1/2" NPT, 3-7/8" OAL, Iron & Zinc-Plated Steel Liquidtight Straight Strain Relief Cord Grip, 36370

Brand:
Molex
SKU:
36370
Rating:
(0)
Q&A:
(0)
Woodhead 1/2" NPT, 3-7/8" OAL, Iron & Zinc-Plated Steel Liquidtight Straight Strain Relief Cord Grip, 36370
Magnifying glass
Hover image to zoom
$97.03 each
Backorder
Backorder
Get it Thu, Dec 3 - Wed, Jan 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
1/2"

Description

–
Liquid-Tight Grip Strain Relief, 1/2" NPT, Straight Male, Mesh Length 0.098m (3.875")

Specs

–
Product Type:

Strain Relief Cord Grip

Material:

Aluminum

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy