Apply to be a TradeMaster!
Main product image of Woodhead 1-1/4" NPT, 5-5/8" OAL, Iron & Zinc-Plated Steel Liquidtight Straight Strain Relief Cord Grip, 36373
Magnifying glass
Hover image to zoom

Woodhead 1-1/4" NPT, 5-5/8" OAL, Iron & Zinc-Plated Steel Liquidtight Straight Strain Relief Cord Grip, 36373

Brand:
Molex
SKU:
36373
Rating:
(0)
Q&A:
(0)
Woodhead 1-1/4" NPT, 5-5/8" OAL, Iron & Zinc-Plated Steel Liquidtight Straight Strain Relief Cord Grip, 36373
Magnifying glass
Hover image to zoom
$139.42 each
Backorder
Backorder
Get it Thu, Dec 3 - Wed, Jan 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Iron, Steel, Zinc
Product Highlight: Size
1-1/4"

Description

–
Liquid-Tight Grip Strain Relief, 1-1/4" NPT, Straight Male, Mesh Length 0.133m (5.25")

Specs

–
Product Type:

Strain Relief Cord Grip

Material:

Iron

Steel

Zinc

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy